Motion
CSA205-15
Ball Insert Bearing - 0.9375 in Bore Diam., 2.0470 in OD, Eccentric Collar Locking
MI ITEM #04382271
MFR #CSA205-15
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.9375 in Bore Diam., 2.0470 in OD, Eccentric Collar Locking
MI ITEM #04382271
MFR #CSA205-15

Mfr description
CSA205-15 ECC LCK COLL BRG-CYL OD-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)