Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GATB5A9.75-2P

Absolute Grade Meltblown Cartridge - Polypropylene Filter Media, 5.00 µm, 9.75 in Long, 2.50 in Diameter, 50 psid
MI ITEM #04382290
MFR #GATB5A9.75-2P

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GATB5A9.75-2P FILTER

Specifications

  • Cartridge Type
    Meltblown
  • Filter Media Membane Material
    Polypropylene
  • Micron Rating
    5.00 µm
  • Cartridge Length
    9.75 in
  • Cartridge Diameter
    2.50 in
  • End Cap Style
    DOE Flat Gasket
  • Description Keyword
    Polypropylene Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • O Ring Gasket Material
    Polyfoam
  • Retention
    Absolute
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text