1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEDLAND FLOW METERS
H905B-275
20 gpm Port Size, NPTF, 275 gpm Max Flow
MI ITEM #
04382426
MFR #
H905B-275
Your Price
$4,162.10
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Flow Meters
HEDLAND FLOW METERS H905B-275
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEDLAND FLOW METERS
H905B-275
20 gpm Port Size, NPTF, 275 gpm Max Flow
MI ITEM #
04382426
MFR #
H905B-275
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4,162.10
/each
(List
$5,116.16
)
Qty
Add to Cart
Overview
Mfr description
H905B275 3" NTP
Specifications
Thread Standard
NPTF
Minimum Flow Rate
20 gpm
Action
Direct
Maximum Flow Rate
275 gpm
Max Operating Temperature
240 °F
Operating Medium
Water
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought