Motion
FG 4490-00BLA

Rubbermaid
FG 4490-00BLA

Beverage Rack or Holder - Color: Black, 24 in Wide, 48 in Long, 12 in High, Container Size: 2000 lb
MI ITEM #04382722
MFR #FG 4490-00BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG 4490-00BLA

Beverage Rack or Holder - Color: Black, 24 in Wide, 48 in Long, 12 in High, Container Size: 2000 lb
MI ITEM #04382722
MFR #FG 4490-00BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG449000BLA DUNNAGE RACK

Specifications

  • Container Size
    2000 lb
  • Overall Length
    48 in
  • Overall Height
    12 in
  • Overall Width
    24 in
  • Material
    Duramold Resin and Metal Composite
  • Color
    Black
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text