Motion
L0197-612
Multipurpose Grease - General Purpose, Aluminum Complex Composition, 1 NLGI Grade, 120 cm³
Mi Item #04382781
MFR #L0197-612
Price$127.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Aluminum Complex Composition, 1 NLGI Grade, 120 cm³
Mi Item #04382781
MFR #L0197-612

Mfr description
P0197-612 LUBRICATOR REFILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.51/each

Specifications

Dimensions

  • Container Size
    120 cm³
  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Composition
    Aluminum Complex
  • Dropping Point
    +450 °F
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -60 to +350 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)