Overview
Mfr description
13253 KLEENEX SCOTTFOLD TOWELS
Specifications
- Roll Or SheetsSheets
- Paper Towel Fold StyleSingle-Fold
- ColorWhite
- Ply1
- Towel Length12-2/5 in
- Total Number Of Towels3000
- Towel Width8-1/10 in
- Plain Or PatternPlain
- Meets Industry Standards ByEPA, EcoLogo, FSC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data