Motion
13254
Kleenex Paper Towel Sheet - 1 Ply, 9-2/5 in Width, 12-2/5 in Towel Length, White Color
MI ITEM #04382911
MFR #13254
Price$5.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Paper Towel Sheet - 1 Ply, 9-2/5 in Width, 12-2/5 in Towel Length, White Color
MI ITEM #04382911
MFR #13254

Mfr description
13254 KLEENEX SCOTTFOLD TOWELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.64/pk

Specifications

Dimensions

  • Towel Length
    12-2/5 in
  • Towel Width
    9-2/5 in

Details

  • Color
    White
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Paper Towel Fold Style
    Single-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)