Motion
CBM008012012
CBM008012012
Mi Item #04383192
MFR #CBM008012012
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CBM008012012
Mi Item #04383192
MFR #CBM008012012

Mfr description
CBM008012012
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Inside Diameter
    8 mm
  • Maximum PV Value
    75000
  • Outside Diameter  
    12 mm
  • Overall Length  
    12 mm
  • Weight
    0.015 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208232
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    -450 to 500 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • UPC_NO
    717905208232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)