Motion
CA11T203S

TIMKEN
CA11T203S

Bearing End Cover - Open End Cap Type, 2.1875 in Compatible Bore, 5.6400 in OD, Steel Material
Mi Item #04383317
MFR #CA11T203S
Price$83.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CA11T203S

Bearing End Cover - Open End Cap Type, 2.1875 in Compatible Bore, 5.6400 in OD, Steel Material
Mi Item #04383317
MFR #CA11T203S

Mfr description
CA11T203S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.09/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter  
    2.1875 in
  • Outside Diameter  
    5.6400 in
  • Overall Width
    1.3600 in, 34.50 mm
  • Shaft Size
    2.1875 in
  • Weight
    3 lbs
  • Width
    1.3600 in, 34.50 mm

Details

  • Compatible Bearing Number
    22211
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450383646
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Teflon Seal
  • Series
    CA
  • UPC_NO
    883450383646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)