Specifications
Dimensions
- Port Size1/4 BSPT
- Weight185 g
Details
- Coil SpecificationsStandard
- Manufacturer Product Page
- Pilot TypeInternal Pilot
- PressureStandard (0.7 Mpa)
- Solenoid Supply Voltage100 V ac
Overview
Mfr description
VP342-1DZ1-02AF
- 3 port, pilot poppet type valve
- Available with power saving circuit to reduce power consumption
- Port sizes from 1/8 to 1/2, depending on series
- Thread types: Rc, G, NPT, NPTF