Motion
C85N16-0025C-DKI11411

SMC CORP OF AMERICA
C85N16-0025C-DKI11411

C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
MI ITEM #04383601
MFR #C85N16-0025C-DKI11411
List Price$167.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85N16-0025C-DKI11411

C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
MI ITEM #04383601
MFR #C85N16-0025C-DKI11411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.56/each for your price

Overview

Mfr description
C85N16-0025C-DKI11411 CYL, EUROPEAN SPL

Specifications

  • Series
    C85
  • Bore Diameter
    16 mm
  • Country of Origin
    IT
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion
  • Port Size
    M5x0.8
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Standards Met
    ISO
  • Overall Length
    136 mm
  • Port Thread Standard
    ISO
  • Mounting Type
    Clevis
  • Cylinder Type
    ISO / CETOP
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Rod - Thread Size
    M6x1 Male ISO
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text