Motion
5200-15
Tool Bag - Cordura Ballistic Nylon Material, Number of Compartments: 10, Not Water Resistant
Mi Item #04383609
MFR #5200-15
Price$163.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Cordura Ballistic Nylon Material, Number of Compartments: 10, Not Water Resistant
Mi Item #04383609
MFR #5200-15

Mfr description
5200-15 TOOL BAG, NYLON, 10-POCKET, 15"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.91/each

Specifications

Dimensions

  • Depth
    8 in
  • Height
    14-1/2 in
  • Length
    15 in

Details

  • Material
    Cordura Ballistic Nylon
  • Number Of Compartments
    10
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644556159
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)