Motion
16G-16FBSPORX90BL

GATES RUBBER CO
16G-16FBSPORX90BL

Back Bone - Steel Material, 1 in Hose ID
MI ITEM #04383629
MFR #16G-16FBSPORX90BL
Price$188.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G-16FBSPORX90BL

Back Bone - Steel Material, 1 in Hose ID
MI ITEM #04383629
MFR #16G-16FBSPORX90BL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$188.27/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hex Body
    1.6140 in
  • Hex Size
    1.6140 in
  • Hose Cut-Off Factor
    1.3600 in, 34.50 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    3.1700 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-11
  • Thread Size 1
    1-11
  • Weight
    1.86 lbs
  • Width
    1.6100 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Block
  • Country of Origin
    PL
  • End Type 1
    FBSPORX
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    90° Elbow
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25845-1616
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    770075441717
  • Material
    Steel
  • O-Ring Location
    On Female w/Inverted Nose Seat
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Standards Met
    SAE, EN, ISO
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Type
    FBSPOR
  • Type
    90 °Elbow
  • UPC_NO
    770075441717

Overview

Mfr description
16G-16FBSPORX90BL
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought