Motion
6404166
IB20H Grade CBN GITM-Style Grooving & Turning Insert, 3mm maximum cut width, 1.5mm corner radius
MI ITEM #04383641
MFR #6404166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IB20H Grade CBN GITM-Style Grooving & Turning Insert, 3mm maximum cut width, 1.5mm corner radius
MI ITEM #04383641
MFR #6404166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6404166 GITM 3.00K-1.50 IB20H

Specifications

  • Insert Style
    GITM
  • Maximum Cutting Width
  • Material
    CBN
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IB20H
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    1.5 mm
  • Maximum Cutting Depth
    0.3 mm
  • Insert Length
    15 mm
  • Chipbreaker
    K
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GITM 3.00K-1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought