Motion
6404167
IB20H Grade CBN GITM-Style Grooving & Turning Insert, 3mm maximum cut width, 1.5mm corner radius
Mi Item #04383642
MFR #6404167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IB20H Grade CBN GITM-Style Grooving & Turning Insert, 3mm maximum cut width, 1.5mm corner radius
Mi Item #04383642
MFR #6404167

Mfr description
6404167 GITM 3.00K-1.50 IB10H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1.5 mm
  • Insert Length
    15 mm
  • Maximum Cutting Depth
    0.3 mm
  • Maximum Cutting Width  
    3 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    K
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    GITM 3.00K-1.50
  • Insert Style
    GITM
  • Manufacturer Grade
    IB20H
  • Material
    CBN
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)