Motion
68222
Ratcheting Box End Wrench Set - 7 PC, Ratcheting Box End Type, Polished Chrome Finish, Plain Handle Style
Mi Item #04383643
MFR #68222
Price$197.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box End Wrench Set - 7 PC, Ratcheting Box End Type, Polished Chrome Finish, Plain Handle Style
Mi Item #04383643
MFR #68222

Mfr description
68222 7PC RATCHETING BOX WRENCH SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.86/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    4-3/8 in, 5-1/2 in, 6-7/8 in, 8-1/4 in, 9-1/4 in
  • Wrench Size Range
    1/4 to 7/8 in
  • Wrench Sizes
    13/16 x 7/8 in

Details

  • Additional Details
    Rust-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Included Accessories
    Vinyl Roll-Up Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • UPC_NO
    092644682223
  • Wrench Set Type
    Ratcheting Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)