Motion
2C-025-Z
Two-Piece, Clamping Collar- 2C-Series - Two Piece - Split, Steel, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #04383693
MFR #2C-025-Z
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - Two Piece - Split, Steel, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #04383693
MFR #2C-025-Z

Mfr description
2C-025-Z 2-PC ZINC PLATED SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.75/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6875 in
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.0238 lbs
  • Width
    0.3125 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Zinc Plate
  • Finish Coating
    Zinc Plated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2C-025-Z
  • Manufacturer Upc Number
    044861057179
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • UPC_NO
    044861057179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)