Motion
2C-087-Z
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 0.8750 in ID, 1.6250 in OD, 0.5000 in Wide
MI ITEM #04383694
MFR #2C-087-Z
Your Price$22.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 0.8750 in ID, 1.6250 in OD, 0.5000 in Wide
MI ITEM #04383694
MFR #2C-087-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.26/each(List $22.76)

Overview

Mfr description
2C-087-Z 2-PC ZINC PLATED SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.8750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.6250 in
  • Width
    0.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Zinc Plate
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    1/4-28 x 5/8 in
  • Weight
    0.1769 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    2C-087-Z
  • Manufacturer Upc Number
    044861057186
  • UPC_NO
    044861057186
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought