Motion
6300001544

Kester
6300001544

Flux - Flux Form: Liquid, Flux Type: Water Wash, 1 gal
Mi Item #04383712
MFR #6300001544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
6300001544

Flux - Flux Form: Liquid, Flux Type: Water Wash, 1 gal
Mi Item #04383712
MFR #6300001544

Mfr description
1544-GAL FLUX #1544 RESIN LIQUID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Flux Form
    Liquid
  • Flux Material
    Organic Acid
  • Flux Type
    Water Wash
  • Standards Met
    RoHS, J-STD-004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)