Motion
2801081
Multimaster-Series Straight Shank, Shank Type: Straight Shank, Shank Diameter: 12.7mm
MI ITEM #04383826
MFR #2801081
Price$733.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimaster-Series Straight Shank, Shank Type: Straight Shank, Shank Diameter: 12.7mm
MI ITEM #04383826
MFR #2801081

Mfr description
2801081 MM GRT-120C-T08
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$733.85/each

Specifications

Dimensions

  • Connection Size
    T08
  • Overall Length
    100 mm
  • Shank Diameter
    12.7 mm

Details

  • Coolant Delivery
    Internal
  • Full Toolholder Code
    MM GRT-120C-T08
  • Parts & Accessories
    Clamping Key (MM EGR 20-22)
  • Series
    Multimaster
  • Shank Type
    Straight Shank
  • Toolholder Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)