Motion
AM1WF
1/2 Air King Hose End w/Ferrule 1-Clip, Iron
Mi Item #04383831
MFR #AM1WF
Price$28.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Air King Hose End w/Ferrule 1-Clip, Iron
Mi Item #04383831
MFR #AM1WF

Mfr description
AM1WF AIR KING FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.06/each

Specifications

Dimensions

  • Weight
    0.61 lbs

Details

  • Additional Details
    Safety clip included | Supplied with rubber washer | part # AWR4 | Exclusive interlocking ferrule can be crimped or swaged | Air King is for air and water service only | Pressure rating given at ambient temperature 70 °F/21 °C
  • Body Material
    Iron
  • Material
    Iron
  • Max Pressure
    10.3 bar, 150 psi
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Seal Material
    Rubber
  • Type
    Air King Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)