Motion
DR52032
Hammer Drill Bit - 1/2 in, Carbide-Tipped, 3-17/32 in Drilling Depth, Plain Round Shank
Mi Item #04383869
MFR #DR52032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Drill Bit - 1/2 in, Carbide-Tipped, 3-17/32 in Drilling Depth, Plain Round Shank
Mi Item #04383869
MFR #DR52032

Mfr description
DR52032
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    3-17/32 in
  • Overall Length  
    5-1/2 in
  • Shank Diameter  
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Zinc Plated
  • Material
    Carbide-Tipped
  • Screw Anchor Bit
    No
  • Series
    DR52
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)