Motion
FT-205-H
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
Mi Item #04383885
MFR #FT-205-H
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
Mi Item #04383885
MFR #FT-205-H

Mfr description
CFT205-HA MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.8906 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Depth
    1.0156 in
  • Overall Length Diameter
    5.1250 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590077922
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106979333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)