1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LM203242FUU
Open Linear Bushing with Seal - LM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, Open
MI ITEM #
04383923
MFR #
LM203242FUU
Price
$312.68
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LM203242FUU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LM203242FUU
Open Linear Bushing with Seal - LM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, Open
MI ITEM #
04383923
MFR #
LM203242FUU
Mfr description
LM203242FUU LINEAR BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$312
.68
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
32 mm
Overall Length
42 mm
Overall Width
42 mm
Shaft
Diameter
20 mm
Details
Bushing Type
Ball Bushing
Closure Type
Open
Measurement Standard
Metric
Series
LM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items