Specifications
Dimensions
- Agma Size115
- Housing Dimensions12.88 x 6.88 x 19.06 in
- Input Size1.1250 in
- Manufacturer Reducer Size115TR
- Maximum Output Torque103.47 in-lbs
- Nominal Ratio20:1
- Weight106 lbs
Details
- Actual Ratio20:1
- Housing MaterialCast Iron
- IncludesTorque Arm
- Input TypeSolid Shaft
- Manufacturer Catalog Number115TR20
- Output Bore TypeHollow
- ReductionDouble
- Series115TR
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)