Motion
VSR8-4-FG-D-3VZ

SMC CORP OF AMERICA
VSR8-4-FG-D-3VZ

VALVE, ISO
Mi Item #04384372
MFR #VSR8-4-FG-D-3VZ
Price$115.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-4-FG-D-3VZ

VALVE, ISO
Mi Item #04384372
MFR #VSR8-4-FG-D-3VZ

Mfr description
VSR8-4-FG-D-3VZ VALVE, ISO
  • VSR/S8-4 (size 01) conforms to ISO 15407-2
  • Accomodate IP65 enclosure
  • Large capacity: flow rate 1000L/min (ANR); cylinder drivingsize ø100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.00/each

Specifications

Dimensions

  • Overall Height
    65 mm
  • Overall Length
    188.5 mm
  • Overall Width
    38 mm

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    23 to 140 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VSR
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Sonic Conductance (C)
    3.6 (P to A/B) dm³/(s.bar), 4.2 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1975, JIS B 8375-1981
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)