Motion
UB224NL 1 1/2 UNMTD BALL BRG

LINK-BELT
UB224NL 1 1/2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 1/2 in Bore Diam., 3.1496 in OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04384376
MFR #UB224NL 1 1/2 UNMTD BALL BRG
List Price$619.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UB224NL 1 1/2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 1/2 in Bore Diam., 3.1496 in OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04384376
MFR #UB224NL 1 1/2 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.64/each for your price

Overview

Mfr description
UB224NL BRG & SS UB224NL
  • 1 1/2" Unmounted, Non Relubricatable, Cylindrical OD, Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    7330 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Bearing Material
    Chrome Steel
  • Cage Type
    Nylon
  • Finish Coating
    Uncoated
  • Max Rpm
    6000 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    1.9063 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    #5/16-24
  • Manufacturer Upc Number
    662327404437
  • UPC_NO
    662327404437
  • Weight
    1.57 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text