Motion
4850

DSI
4850

4850 Open Cell Weatherstrip 1/4" X 1" X 50'
MI ITEM #04384388
MFR #4850
Your Price$73.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
4850

4850 Open Cell Weatherstrip 1/4" X 1" X 50'
MI ITEM #04384388
MFR #4850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.34/each(List $84.34)

Overview

Mfr description
4850 1/4" X 1" X 50' DORTITE TAPE
  • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber
  • Non-Stretch Backing With Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!

Specifications

  • Backing Material
    OPEN CELL SPONGE RUBBER
  • Manufacturer Catalog Number
    4850
  • Adhesion Strength
    HIGH
  • Color
    BLACK
  • Material
    HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA
  • Application
    Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
  • Max Operating Temperature
    200° F
  • Manufacturer Stock Number
    4850
  • Length
    50 FT
  • Overall Length
    50 ft
  • Mounting Type
    PSA
  • Overall Width
    1 in
  • Number Of Pieces
    1 ROLL
  • Product Types
    WEATHERSTRIP GASKET SEAL TAPE
  • Type
    OPEN CELL SPONGE RUBBER
  • Operating Temperature Range
    -20°F To 200 °F
  • Shelf Life
    1 YEAR
  • Features & Benefits
    • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber • Non-Stretch Backing With Aggressive Rubber Based Adhesive • Proudly Made In The USA!
  • Overall Thickness
    1/4 in
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text