Motion
NCF2938VC3

TIMKEN
NCF2938VC3

Straight, 190 mm ID, 260 mm OD, 42 mm Width, C3 Internal Clearance
MI ITEM #04384423
MFR #NCF2938VC3
Price$4,915.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NCF2938VC3

Straight, 190 mm ID, 260 mm OD, 42 mm Width, C3 Internal Clearance
MI ITEM #04384423
MFR #NCF2938VC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,915.37/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    42 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Cageless (Full Complement)
  • Dynamic Load Capacity
    109000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    980 rpm
  • Maximum RPM (Oil)
    1100 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NCF2938VC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text