Motion
NU1060MAC3

TIMKEN
NU1060MAC3

Cylindrical Roller Bearing - Straight, 300 mm ID, 460 mm OD, 74 mm Width, C3 Internal Clearance
MI ITEM #04384489
MFR #NU1060MAC3
Price$30,032.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU1060MAC3

Cylindrical Roller Bearing - Straight, 300 mm ID, 460 mm OD, 74 mm Width, C3 Internal Clearance
MI ITEM #04384489
MFR #NU1060MAC3

Mfr description
NU1060MAC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,032.28/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    74 mm
  • Outer Ring Width
    74 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    74 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    225000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    1400 rpm
  • Maximum RPM (Oil)
    1600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)