Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nilos Ring - 30 mm ID, 64.8 mm OD, Externally Sealing
Mi Item #04384628
MFR #6306 ZAV

Mfr description
6306 ZAV/SAME AS AV/
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Compatible Bearing Series
    63
  • Compatible Bearing Type
    Ball Bearing
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    ZAV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)