Motion
SPB16-ABB
Precision Steel Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
Mi Item #04384661
MFR #SPB16-ABB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Steel Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
Mi Item #04384661
MFR #SPB16-ABB

Mfr description
SPB-16-ABB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.19 in
  • Overall Length
    2.8100 in
  • Overall Width
    2.8100 in
  • Shaft Diameter
    1.0000 in

Details

  • Dynamic Load Capacity
    350 lbf
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)