Motion
83A-143-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, 1/2 NPT Port, ASTM A216-WCB Body, Lever Handle
MI ITEM #04384710
MFR #83A-143-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, 1/2 NPT Port, ASTM A216-WCB Body, Lever Handle
MI ITEM #04384710
MFR #83A-143-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.80 in
  • Port Size
    1/2 NPT
  • Weight
    2.30 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    ASTM A216-WCB
  • Body Seal Material
    RPTFE
  • Body Style
    3 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    1500 psi
  • Media Pressure Rating
    Cold Water - 1500 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Options
    ISO 5211 mounting
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Seat Material
    Multi Seal
  • Series
    83A-140
  • Standards
    MSS SP-110, NACE MR0175 (2000) & MR0103 (2012)
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PEEK/PTFE
  • Type
    Ball Valve
  • UPC_NO
    670750059742
  • Valve Body Material
    Carbon Steel

Overview

Mfr description
83A-143-01 1/2" HIGH PRESSURE BALL VALVE
  • 3-Piece construction w/ enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE “V” style packing
  • Fully machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Vacuum service to 29 in of Hg.
  • 150 psig saturated steam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought