Motion
83A-146-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, ASTM A216-WCB Body, Lever Handle
MI ITEM #04384714
MFR #83A-146-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, ASTM A216-WCB Body, Lever Handle
MI ITEM #04384714
MFR #83A-146-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83A-146-01 1-1/4" BALL VALVE
  • 3-Piece construction w/ enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE “V” style packing
  • Fully machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Vacuum service to 29 in of Hg.
  • 150 psig saturated steam

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1500 psi
  • Port Size
    1-1/4 NPT
  • Body Material
    ASTM A216-WCB
  • Handle Style
    Lever Handle
  • Locking Device
    Pad-Locking Device
  • Porting Style
    Full Port
  • Body Style
    3 Piece
  • Media Pressure Rating
    Cold Water - 1500 psi, Steam - 150 psi
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    PEEK/PTFE
  • O Ring Material
    PTFE
  • Handle Material
    Stainless Steel
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    Multi Seal
  • Valve Body Material
    Carbon Steel
  • Mounting Type
    Inline Threaded
  • Series
    83A-140
  • Options
    ISO 5211 mounting
  • Standards
    MSS SP-110, NACE MR0175 (2000) & MR0103 (2012)
  • Overall Length
    4.50 in
  • Weight
    14.20 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought