Motion
33532-INS
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 2 Piece Set
Mi Item #04384760
MFR #33532-INS
Price$74.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 2 Piece Set
Mi Item #04384760
MFR #33532-INS

Mfr description
33532-INS INSULATED SCREWDRIVER 2PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.65/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8-5/16 in
  • Tip Sizes
    #2 (Phillips), 1/4 (Slotted) in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Orange
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    2
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    092644335327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)