Motion
3360
Blower/Fan Motor - 1/5 hp, 1200 rpm, 1 ph, 265-277 V, 48Y Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1040 rpm Base, Bracket Mount, Continuous Duty
Mi Item #04384843
MFR #3360
Price$391.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/5 hp, 1200 rpm, 1 ph, 265-277 V, 48Y Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1040 rpm Base, Bracket Mount, Continuous Duty
Mi Item #04384843
MFR #3360

Mfr description
1/5 HP,1040 / 3 SPD,3360,277-265 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.33/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    13.8 in
  • Service Factor
    1.00
  • Torque
    17 ft-lbs
  • Weight
    13 lbs

Details

  • Base RPM
    1040 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382003241
  • Max Allowable Current
    1.3 A
  • Maximum Speed
    1040 rpm
  • Model
    K055SWZ7989013B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    265-277 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Bracket
  • Number Of Speeds
    3
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    3 µF
  • Shaft End Bearing
    Self-Aligning Bearing (SAB)
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382003241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)