Motion
430
Blower/Fan Motor - 3/4 hp, 3600 rpm, 1 ph, 115/208-230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04384885
MFR #430
Price$506.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 3/4 hp, 3600 rpm, 1 ph, 115/208-230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04384885
MFR #430

Mfr description
3/4 HP,3450 RPM,430,115/208-230 V,48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.27/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.25
  • Torque
    18.01 ft-lbs
  • Weight
    18.68 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 3/4 HP, 2P, 48
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382004859
  • Max Allowable Current
    4.6 A, 9.2 A
  • Maximum Speed
    3450 rpm
  • Model
    CA550ZY0003012B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Start Capacitance
    198.45 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382004859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)