Motion
4811
Condenser Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1625 rpm Base, Resilient Base Mount, Continuous Air Over
MI ITEM #04384904
MFR #4811
Price$477.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1625 rpm Base, Resilient Base Mount, Continuous Air Over
MI ITEM #04384904
MFR #4811

Mfr description
1/3 HP,1625 RPM,4811,230 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.23/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.7 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    17.99 ft-lbs
  • Weight
    16 lbs

Details

  • Applications
    Cooling
  • Base RPM
    1625 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/3 HP, 4P, 48Y
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.80 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382005450
  • Max Allowable Current
    1.8 A
  • Maximum Speed
    1625 rpm
  • Model
    KA55SAY7722802B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    5 µF
  • Shaft End Bearing
    Self-Align
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382005450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)