Motion
4960
Condenser Fan Motor - 1/3 hp, 1200 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04384906
MFR #4960
List Price$544.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/3 hp, 1200 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04384906
MFR #4960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$544.04/each for your price

Overview

Mfr description
1/3 HP,1075 RPM,4960,230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Resilient Base
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Description
    FHP, 1/3 HP, 6P, 48Y
  • Description Keyword
    1/3 hp
  • Overall Length C Dimension
    10.9 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    17 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382005481
  • UPC_NO
    786382005481
  • Manufacturer Product Page
  • Model
    K055SBJ1140802B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    2.2 A
  • Product Types
    AC Motors
  • Torque
    25.99 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text