Motion
5108
Blower/Fan Motor - 1/3 hp, 1200 rpm, 1 ph, 230 V, 48Y Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1100 rpm Base, Hub / Stud Mount, Continuous Duty
MI ITEM #04384910
MFR #5108
Your Price$330.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 1200 rpm, 1 ph, 230 V, 48Y Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1100 rpm Base, Hub / Stud Mount, Continuous Duty
MI ITEM #04384910
MFR #5108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$330.79/each(List $380.42)

Overview

Mfr description
1/3 HP,1100 / 3 SPD,5108,230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Y
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1100 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Hub / Stud
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Number Of Speeds
    3
  • Description
    FHP, 1/3 HP, 6P, 48Y
  • Description Keyword
    1/3 hp
  • Overall Length C Dimension
    14.1 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    A
  • Weight
    16 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382005542
  • UPC_NO
    786382005542
  • Manufacturer Product Page
  • Model
    K055SBR5499801B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    2.3 A
  • Product Types
    AC Motors
  • Torque
    25.51 ft-lbs
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought