Motion
7025
Condenser Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 230 V, 48Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04384918
MFR #7025
List Price$643.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 230 V, 48Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04384918
MFR #7025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.57/each for your price

Overview

Mfr description
1/2 HP,1075 RPM,7025,230 V,48Z

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Z
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Resilient Base
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation’s line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry’s most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium®† efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation’s U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium®† efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    1/2 hp
  • Overall Length C Dimension
    11.8 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    20 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382006525
  • UPC_NO
    786382006525
  • Manufacturer Product Page
  • Model
    K055SEL1141802B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    3.1 A
  • Product Types
    AC Motors
  • Torque
    38.99 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text