Motion
7098
Chiller/Cooling Tower Motor (Multi Speed) - 1/2 hp, 1800 rpm / 1200 rpm, 1 ph, 115 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 / 1140 rpm Base, Hub Mount, Continuous Duty
MI ITEM #04384921
MFR #7098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor (Multi Speed) - 1/2 hp, 1800 rpm / 1200 rpm, 1 ph, 115 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 / 1140 rpm Base, Hub Mount, Continuous Duty
MI ITEM #04384921
MFR #7098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2 HP,1725 / 1140 RPM,7098,115 V,56Z

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm / 1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56Z
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 / 1140 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    8.20 A
  • Motor Poles
    4/6-pole
  • Description Keyword
    1/2 hp / 1/2 hp
  • Shaft Diameter
    0.6250 in
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    19 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Evaporative Cooling Units
  • Manufacturer Product Page
  • Mounting Type
    Hub
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought