Motion
8058
OEM Direct Replacement Motor - 1 hp, 1200 rpm, 3 ph, 200-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base, Continuous Air Over
Mi Item #04384923
MFR #8058
Price$739.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement Motor - 1 hp, 1200 rpm, 3 ph, 200-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base, Continuous Air Over
Mi Item #04384923
MFR #8058

Mfr description
1 HP,1140 RPM,8058,200-230/460 V,56Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.85/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    13.7 in
  • Service Factor
    1.00
  • Torque
    80.01 ft-lbs
  • Weight
    32 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 HP, 6P, 56Z
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382006907
  • Max Allowable Current
    1.8 A, 3.6 A
  • Maximum Speed
    1140 rpm
  • Model
    P063TNN4087015B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230/460 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382006907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)