Motion
8068
OEM Direct Replacement Motor - 1 hp, 1200 rpm, 1 ph, 200 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1080 rpm Base, Continuous Duty
Mi Item #04384924
MFR #8068
Price$944.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement Motor - 1 hp, 1200 rpm, 1 ph, 200 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1080 rpm Base, Continuous Duty
Mi Item #04384924
MFR #8068

Mfr description
1 HP,1080 RPM,8068,200 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.91/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    11 in
  • Service Factor
    1.00
  • Torque
    60.12 ft-lbs
  • Weight
    23.2 lbs

Details

  • Base RPM
    1080 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 HP, 6P, 48Y
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382007003
  • Max Allowable Current
    5.9 A
  • Maximum Speed
    1080 rpm
  • Model
    K055TNS9652011B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    30 µF
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382007003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)