1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
US MOTORS (NIDEC)
958194
Brake -
MI ITEM #
04384934
MFR #
958194
Price
$1,783.94
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
Accessories and Parts
US MOTORS (NIDEC) 958194
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
US MOTORS (NIDEC)
958194
Brake -
MI ITEM #
04384934
MFR #
958194
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,783.94
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
11 lbs
Details
Manufacturer Upc Number
786382010324
Maximum Supply Voltage
575 V
Product Types
AC Motors
Type
General Purpose Motor
UPC_NO
786382010324
Overview
Mfr description
958194 BRAKE KIT, 10 FTLB, 575V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought