Motion
964224
Brake -
MI ITEM #04384940
MFR #964224
Price$804.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake -
MI ITEM #04384940
MFR #964224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$804.00/each

Specifications

Dimensions

  • Weight
    11 lbs

Details

  • Manufacturer Upc Number
    786382010782
  • Maximum Supply Voltage
    575 V
  • Product Types
    AC Motors
  • Type
    General Purpose Motor
  • UPC_NO
    786382010782

Overview

Mfr description
964224 BRAKE KIT, 3 FTLB, 575V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought