Motion
9648
OEM Direct Replacement Motor - 1/20 hp, 1800 rpm, 1 ph, 230 V, 33 Frame, ENCLOSED Enclosure, 60 Hz, 1440 rpm Base, Continuous Duty
Mi Item #04384945
MFR #9648
Price$128.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement Motor - 1/20 hp, 1800 rpm, 1 ph, 230 V, 33 Frame, ENCLOSED Enclosure, 60 Hz, 1440 rpm Base, Continuous Duty
Mi Item #04384945
MFR #9648

Mfr description
9648 FHP,1/20HP,4P,33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.06/each

Specifications

Dimensions

  • Frame Size
    33
  • Weight
    3.35 lbs

Details

  • Base RPM
    1440 rpm
  • Country of Origin
    CHN
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation’s line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry’s most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium®† efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation’s U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium®† efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    1/20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.10.6020
  • Manufacturer Product Page
  • Maximum Speed
    1440 rpm
  • Model
    K033DHA1438011B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1/20 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382010898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)