Motion
A5P3C
Automotive Duty Motor - 5 hp, 1200 rpm, 3 ph, 460 V, 254U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04384955
MFR #A5P3C
Price$4,036.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 5 hp, 1200 rpm, 3 ph, 460 V, 254U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04384955
MFR #A5P3C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,036.38/each

Specifications

Dimensions

  • Frame Size
    254U
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    22.1 ft-lbs
  • Weight
    300 lbs

Details

  • 2D Drawing
  • Base RPM
    1185 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® Automotive Duty U-Frame are for use in automotive and process industries where "U" Frame sizes are specified. Built to meet GM7EH, Ford EM-1 and Chrysler NPEM-105 specifications.
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382012564
  • Max Allowable Current
    6.6 A
  • Maximum Speed
    1185 rpm
  • Model
    GB90
  • Motor Category
    Automotive Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Motor Type
    Automotive Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    45BC02JPP3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    45BC03JPP3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382012564
  • Wiring Diagram

Overview

Mfr description
5 HP,1185 RPM,A5P3C,460 V,254U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought