Motion
DJ20E1DP
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2915 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04384997
MFR #DJ20E1DP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2915 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04384997
MFR #DJ20E1DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254JP
  • Overall Length C Dimension
    27.4 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    29.7 ft-lbs
  • Weight
    197.86 lbs

Details

  • Applications
    For the Specific Requirements of Centrifugal Pumps Where the Pump Impeller is Mounted Directly on the Motor Shaft, Used Where Dirt and Moisture are Minimal
  • Base RPM
    2915 rpm - 3540 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    54.00–47.00 / 23.60 A
  • Full Load Efficiency
    90.2 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382022853
  • Max Allowable Current
    23.6 A, 29.6 A, 47 to 54 A, 59 A
  • Maximum Speed
    3540 rpm
  • Model
    S480
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382022853

Overview

Mfr description
20 HP,3540 & 2915 RPM,DJ20E1DP,208-230/4
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame
  • Aluminum end shields (140–250), cast iron end shields (280–320)
  • Oversized ball bearings w / locked shaft end construction
  • Premasked Mylar™ nameplate (with CE mark)
  • F1 assembly position
  • Regreasable bearings (180 frame and up), lifting provisions (210 frame and up)
  • Double shielded bearings
  • 40°C ambient, NEMA® Design B Performance on 60 hertz sine wave power
  • JM shaft for mechanical seal
  • Epact Efficiency
  • Full 50 and 60 Hz operating data on nameplate (03)
  • Applications: For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought