Motion
DJ5C1K18M
Close Coupled Pump Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3520 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04385020
MFR #DJ5C1K18M
Price$1,696.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3520 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04385020
MFR #DJ5C1K18M

Mfr description
5 HP,3520 RPM,DJ5C1K18M,230 V,184JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,696.55/each

Specifications

Dimensions

  • Frame Size
    184JM
  • Overall Length C Dimension
    19.5 in
  • Service Factor
    1.15
  • Weight
    82 lbs

Details

  • Base RPM
    3520 rpm
  • Country of Origin
    MEX
  • Description
    Our single-phase motors provide the advantages you’ve come to expect from Nidec Motor Corporation’s U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They’re built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382024109
  • Max Allowable Current
    19.6 A
  • Maximum Speed
    3520 rpm
  • Model
    BB17
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6204-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6307-2Z-J/C3
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382024109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)